Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Cellular Shade

  • Mfr # C.41.72.G3B

  • Zoro # G712749027


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Light Reduction - Qualitiative
Blackout
Shade Material
Polyester
Headrail Material
PVC
Shade Width
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C.41.72.G3B
Zoro #
G712749027
UPC #
-
Country of Origin
Malaysia

Dimensions

Shade Width
41 in
Shade Height
72 in
Shade Thickness
5/16 mm

Details

Fabric Weight
35 g
Item
Cordless Cellular Shade
Light Reduction - Qualitiative
Blackout
Shade Material
Polyester
Headrail Material
PVC
Shade Color
Tan
Includes Headrail
Headrail Included
Pattern
Honeycomb
Assembly
Unassembled
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included

Description

Cordless Cellular Shade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.