Cordless Cellular Shade
Mfr # C.425.48.G3B
Zoro # G712749157
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Light Reduction - Qualitiative
Blackout
Pattern
Honeycomb
Shade Height
48 in
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C.425.48.G3B
Zoro #
G712749157
UPC #
-
Country of Origin
Malaysia
Dimensions
Shade Height
48 in
Shade Width
42 1/2 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Light Reduction - Qualitiative
Blackout
Pattern
Honeycomb
Assembly
Unassembled
Includes Mounting Hardware
Mounting Hardware Included
Shade Color
Tan
Headrail Material
PVC
Includes Headrail
Headrail Included
Shade Material
Polyester
Operation Mechanism
Cordless Manual
Description
Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.