Cordless Cellular Shade
Mfr # C.425.48.G4B
Zoro # G212748681
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
42 1/2 in
Pattern
Honeycomb
Light Reduction - Qualitiative
Blackout
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.425.48.G4B
Zoro #
G212748681
UPC #
840370394671
Country of Origin
Malaysia
Dimensions
Shade Width
42 1/2 in
Shade Height
48 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Pattern
Honeycomb
Light Reduction - Qualitiative
Blackout
Headrail Material
PVC
Includes Headrail
Headrail Included
Assembly
Unassembled
Shade Color
Gray
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Operation Mechanism
Cordless Manual
Description
Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.