Cordless Cellular Shade
Mfr # C.425.72.G3B
Zoro # G712750078
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Includes Headrail
Headrail Included
Shade Width
42 1/2 in
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.425.72.G3B
Zoro #
G712750078
UPC #
-
Country of Origin
Malaysia
Dimensions
Shade Width
42 1/2 in
Shade Height
72 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Includes Headrail
Headrail Included
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Shade Material
Polyester
Light Reduction - Qualitiative
Blackout
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Honeycomb
Shade Color
Tan
Assembly
Unassembled
Description
Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.