Cordless Cellular Shade
Mfr # C.47.48.G3L
Zoro # G712748976
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Height
48 in
Shade Width
47 in
Shade Material
Polyester
Shade Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C.47.48.G3L
Zoro #
G712748976
UPC #
-
Country of Origin
Malaysia
Dimensions
Shade Height
48 in
Shade Width
47 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Shade Material
Polyester
Shade Color
Tan
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Light Filtering
Operation Mechanism
Cordless Manual
Pattern
Honeycomb
Headrail Material
PVC
Assembly
Unassembled
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.