Cordless Cellular Shade
Mfr # C.495.72.G3B
Zoro # G212750363
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Light Reduction - Qualitiative
Blackout
Operation Mechanism
Cordless Manual
Assembly
Unassembled
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.495.72.G3B
Zoro #
G212750363
UPC #
-
Country of Origin
Malaysia
Dimensions
Shade Height
72 in
Shade Width
49 1/2 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Light Reduction - Qualitiative
Blackout
Operation Mechanism
Cordless Manual
Assembly
Unassembled
Includes Mounting Hardware
Mounting Hardware Included
Shade Color
Tan
Includes Headrail
Headrail Included
Shade Material
Polyester
Headrail Material
PVC
Pattern
Honeycomb
Description
Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.