Cordless Cellular Shade
- Mfr # C.50.48.G3L
- Zoro # G112750531
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Pattern
Honeycomb
Headrail Material
PVC
Shade Width
50 in
Shade Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C.50.48.G3L
- Zoro #
- G112750531
- UPC #
- -
- Country of Origin
- Malaysia
- Fabric Weight
- 35 g
- Item
- Cordless Cellular Shade
- Pattern
- Honeycomb
- Headrail Material
- PVC
- Shade Color
- Tan
- Shade Material
- Polyester
- Includes Headrail
- Headrail Included
- Light Reduction - Qualitiative
- Light Filtering
- Operation Mechanism
- Cordless Manual
- Assembly
- Unassembled
- Includes Mounting Hardware
- Mounting Hardware Included
Dimensions
- Shade Width
- 50 in
- Shade Height
- 48 in
- Shade Thickness
- 3/8 mm
Description
Cordless Cellular Shade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.