Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Cellular Shade

  • Mfr # C.525.72.G4L

  • Zoro # G712749409


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Height
72 in
Shade Color
Gray
Includes Headrail
Headrail Included
Shade Width
52 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C.525.72.G4L
Zoro #
G712749409
UPC #
840370396286
Country of Origin
Malaysia

Dimensions

Shade Height
72 in
Shade Width
52 1/2 in
Shade Thickness
3/8 mm

Details

Fabric Weight
35 g
Item
Cordless Cellular Shade
Shade Color
Gray
Includes Headrail
Headrail Included
Pattern
Honeycomb
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Assembly
Unassembled
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Light Reduction - Qualitiative
Light Filtering

Description

Cordless Cellular Shade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.