Zoro Homepage

Cordless Cellular Shade

  • Mfr # C.53.48.G4B

  • Zoro # G712748297


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Includes Mounting Hardware
Mounting Hardware Included
Light Reduction - Qualitiative
Blackout
Includes Headrail
Headrail Included
Shade Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C.53.48.G4B
Zoro #
G712748297
UPC #
840370396316
Country of Origin
Malaysia

Dimensions

Shade Height
48 in
Shade Width
53 in
Shade Thickness
5/16 mm

Details

Fabric Weight
35 g
Item
Cordless Cellular Shade
Includes Mounting Hardware
Mounting Hardware Included
Light Reduction - Qualitiative
Blackout
Includes Headrail
Headrail Included
Pattern
Honeycomb
Shade Material
Polyester
Operation Mechanism
Cordless Manual
Assembly
Unassembled
Shade Color
Gray
Headrail Material
PVC

Description

Cordless Cellular Shade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.