Cordless Cellular Shade
Mfr # C.54.72.G3B
Zoro # G712750184
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Light Reduction - Qualitiative
Blackout
Shade Height
72 in
Shade Width
54 in
Shade Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.54.72.G3B
Zoro #
G712750184
UPC #
-
Country of Origin
Malaysia
Dimensions
Shade Height
72 in
Shade Width
54 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Light Reduction - Qualitiative
Blackout
Shade Color
Tan
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Honeycomb
Shade Material
Polyester
Includes Headrail
Headrail Included
Assembly
Unassembled
Description
Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.