Cordless Cellular Shade
Mfr # C.57.60.G4B
Zoro # G712749249
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
57 in
Headrail Material
PVC
Shade Height
60 in
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.57.60.G4B
Zoro #
G712749249
UPC #
840370396972
Country of Origin
Malaysia
Dimensions
Shade Width
57 in
Shade Height
60 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Shade Color
Gray
Operation Mechanism
Cordless Manual
Pattern
Honeycomb
Includes Headrail
Headrail Included
Shade Material
Polyester
Assembly
Unassembled
Light Reduction - Qualitiative
Blackout
Description
Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.