Zoro Homepage

Cordless Cellular Shade

  • Mfr # C.59.36.G3L

  • Zoro # G712750375


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Width
59 in
Shade Color
Tan
Shade Material
Polyester
Operation Mechanism
Cordless Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C.59.36.G3L
Zoro #
G712750375
UPC #
-
Country of Origin
Malaysia

Dimensions

Shade Width
59 in
Shade Height
36 in
Shade Thickness
3/8 mm

Details

Fabric Weight
35 g
Item
Cordless Cellular Shade
Shade Color
Tan
Shade Material
Polyester
Operation Mechanism
Cordless Manual
Light Reduction - Qualitiative
Light Filtering
Assembly
Unassembled
Pattern
Honeycomb
Includes Headrail
Headrail Included
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included

Description

Cordless Cellular Shade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.