Zoro Homepage

Cordless Cellular Shade

  • Mfr # C.595.48.G3L

  • Zoro # G712750153


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Material
Polyester
Includes Headrail
Headrail Included
Pattern
Honeycomb
Light Reduction - Qualitiative
Light Filtering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C.595.48.G3L
Zoro #
G712750153
UPC #
-
Country of Origin
Malaysia

Dimensions

Shade Width
59 1/2 in
Shade Height
48 in
Shade Thickness
3/8 mm

Details

Fabric Weight
35 g
Item
Cordless Cellular Shade
Shade Material
Polyester
Includes Headrail
Headrail Included
Pattern
Honeycomb
Light Reduction - Qualitiative
Light Filtering
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Assembly
Unassembled
Includes Mounting Hardware
Mounting Hardware Included
Shade Color
Tan

Description

Cordless Cellular Shade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.