Cordless Cellular Shade
Mfr # C.595.60.G4L
Zoro # G712749324
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Honeycomb
Shade Width
59 1/2 in
Shade Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C.595.60.G4L
Zoro #
G712749324
UPC #
840370397382
Country of Origin
Malaysia
Dimensions
Shade Width
59 1/2 in
Shade Height
60 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Honeycomb
Shade Color
Gray
Assembly
Unassembled
Headrail Material
PVC
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Light Filtering
Shade Material
Polyester
Operation Mechanism
Cordless Manual
Description
Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.