Shop KEYSTONE FABRICS
See all product information
Create Account
Cordless Cellular Shade
- Mfr # C.635.36.G4L
- Zoro # G412749211
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Unassembled
Shade Width
63 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C.635.36.G4L
- Zoro #
- G412749211
- UPC #
- 840370397948
- Country of Origin
- Malaysia
- Fabric Weight
- 35 g
- Item
- Cordless Cellular Shade
- Operation Mechanism
- Cordless Manual
- Includes Mounting Hardware
- Mounting Hardware Included
- Assembly
- Unassembled
- Shade Color
- Gray
- Light Reduction - Qualitiative
- Light Filtering
- Includes Headrail
- Headrail Included
- Pattern
- Honeycomb
- Shade Material
- Polyester
- Headrail Material
- PVC
Dimensions
- Shade Width
- 63 1/2 in
- Shade Height
- 36 in
- Shade Thickness
- 3/8 mm
Description
Cordless Cellular Shade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.