Cordless Cellular Shade
Mfr # C.635.72.G3L
Zoro # G712748587
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
63 1/2 in
Shade Material
Polyester
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.635.72.G3L
Zoro #
G712748587
UPC #
-
Country of Origin
Malaysia
Dimensions
Shade Width
63 1/2 in
Shade Height
72 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Shade Material
Polyester
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Assembly
Unassembled
Includes Headrail
Headrail Included
Shade Color
Tan
Includes Mounting Hardware
Mounting Hardware Included
Light Reduction - Qualitiative
Light Filtering
Pattern
Honeycomb
Description
Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.