Cordless Cellular Shade
Mfr # C.65.36.G3B
Zoro # G212750202
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Light Reduction - Qualitiative
Blackout
Shade Material
Polyester
Headrail Material
PVC
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C.65.36.G3B
Zoro #
G212750202
UPC #
-
Country of Origin
Malaysia
Dimensions
Shade Width
65 in
Shade Height
36 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Light Reduction - Qualitiative
Blackout
Shade Material
Polyester
Headrail Material
PVC
Includes Headrail
Headrail Included
Pattern
Honeycomb
Assembly
Unassembled
Shade Color
Tan
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Description
Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.