Cordless Cellular Shade
Mfr # C.66.72.G4B
Zoro # G712750542
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Includes Mounting Hardware
Mounting Hardware Included
Shade Width
66 in
Shade Material
Polyester
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.66.72.G4B
Zoro #
G712750542
UPC #
840370398396
Country of Origin
Malaysia
Dimensions
Shade Width
66 in
Shade Height
72 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Operation Mechanism
Cordless Manual
Assembly
Unassembled
Includes Headrail
Headrail Included
Pattern
Honeycomb
Headrail Material
PVC
Shade Color
Gray
Light Reduction - Qualitiative
Blackout
Description
Cordless Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.