Zoro Homepage

Cordless Cellular Shade

  • Mfr # C.70.36.G4L

  • Zoro # G712749102


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C.70.36.G4L
Zoro #
G712749102
UPC #
840370398983
Country of Origin
Malaysia

Dimensions

Shade Height
36 in
Shade Width
70 in
Shade Thickness
3/8 mm

Details

Fabric Weight
35 g
Item
Cordless Cellular Shade
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Shade Color
Gray
Pattern
Honeycomb
Operation Mechanism
Cordless Manual
Assembly
Unassembled
Includes Headrail
Headrail Included

Description

Cordless Cellular Shade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.