Cordless Cellular Shades
Mfr # C.235.60.G1L
Zoro # G812514990
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Height
60 in
Includes Headrail
Headrail Included
Shade Thickness
3/8 mm
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.235.60.G1L
Zoro #
G812514990
UPC #
-
Country of Origin
Malaysia
Dimensions
Shade Height
60 in
Shade Thickness
3/8 mm
Shade Width
23 1/2 in
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Assembly
Unassembled
Pattern
Honeycomb
Shade Color
White
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering
Headrail Material
PVC
Description
Cordless Cellular Shades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.