Cordless Cellular Shades
Mfr # C.285.36.G1B
Zoro # G812516932
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Light Reduction - Qualitiative
Blackout
Shade Height
36 in
Shade Thickness
5/16 mm
Shade Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.285.36.G1B
Zoro #
G812516932
UPC #
-
Country of Origin
Malaysia
Dimensions
Shade Height
36 in
Shade Thickness
5/16 mm
Shade Width
28 1/2 in
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Light Reduction - Qualitiative
Blackout
Shade Color
White
Shade Material
Polyester
Assembly
Unassembled
Pattern
Honeycomb
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Description
Cordless Cellular Shades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.