Cordless Cellular Shades
Mfr # C.295.72.G2B
Zoro # G812515454
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Includes Headrail
Headrail Included
Shade Width
29 1/2 in
Shade Material
Polyester
Shade Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C.295.72.G2B
Zoro #
G812515454
UPC #
840370385198
Country of Origin
Malaysia
Dimensions
Shade Width
29 1/2 in
Shade Height
72 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Includes Headrail
Headrail Included
Shade Material
Polyester
Shade Color
Ivory
Pattern
Honeycomb
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Unassembled
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Light Reduction - Qualitiative
Blackout
Description
Cordless Cellular Shades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.