Cordless Cellular Shades
Mfr # C.305.48.G1L
Zoro # G712516810
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
30 1/2 in
Headrail Material
PVC
Shade Thickness
3/8 mm
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C.305.48.G1L
Zoro #
G712516810
UPC #
-
Country of Origin
Malaysia
Dimensions
Shade Width
30 1/2 in
Shade Thickness
3/8 mm
Shade Height
48 in
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Headrail Material
PVC
Assembly
Unassembled
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Light Filtering
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Honeycomb
Shade Color
White
Shade Material
Polyester
Description
Cordless Cellular Shades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.