Cordless Cellular Shades
Mfr # C.31.36.G2B
Zoro # G812518028
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Color
Ivory
Shade Width
31 in
Shade Thickness
5/16 mm
Light Reduction - Qualitiative
Blackout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.31.36.G2B
Zoro #
G812518028
UPC #
840370385334
Country of Origin
Malaysia
Dimensions
Shade Width
31 in
Shade Thickness
5/16 mm
Shade Height
36 in
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Shade Color
Ivory
Light Reduction - Qualitiative
Blackout
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Unassembled
Pattern
Honeycomb
Shade Material
Polyester
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Description
Cordless Cellular Shades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.