Cordless Cellular Shades
Mfr # C.335.72.G1B
Zoro # G812514983
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Headrail Material
PVC
Includes Headrail
Headrail Included
Pattern
Honeycomb
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C.335.72.G1B
Zoro #
G812514983
UPC #
-
Country of Origin
Malaysia
Dimensions
Shade Width
33 1/2 in
Shade Thickness
5/16 mm
Shade Height
72 in
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Headrail Material
PVC
Includes Headrail
Headrail Included
Pattern
Honeycomb
Assembly
Unassembled
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Light Reduction - Qualitiative
Blackout
Shade Material
Polyester
Shade Color
White
Description
Cordless Cellular Shades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.