Shop KEYSTONE FABRICS
See all product information
Create Account
Cordless Cellular Shades
- Mfr # C.345.48.G1L
- Zoro # G112517202
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Material
Polyester
Shade Width
34 1/2 in
Operation Mechanism
Cordless Manual
Light Reduction - Qualitiative
Light Filtering
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C.345.48.G1L
- Zoro #
- G112517202
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Shade Width
- 34 1/2 in
- Shade Thickness
- 3/8 mm
- Shade Height
- 48 in
Details
- Fabric Weight
- 35 g
- Item
- Cordless Cellular Shade
- Shade Material
- Polyester
- Operation Mechanism
- Cordless Manual
- Light Reduction - Qualitiative
- Light Filtering
- Pattern
- Honeycomb
- Includes Headrail
- Headrail Included
- Assembly
- Unassembled
- Includes Mounting Hardware
- Mounting Hardware Included
- Headrail Material
- PVC
- Shade Color
- White
Description
Cordless Cellular Shades
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.