Cordless Cellular Shades
Mfr # C.375.72.G2L
Zoro # G712515189
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
37 1/2 in
Shade Thickness
3/8 mm
Shade Color
Ivory
Shade Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.375.72.G2L
Zoro #
G712515189
UPC #
840370386324
Country of Origin
Malaysia
Dimensions
Shade Width
37 1/2 in
Shade Thickness
3/8 mm
Shade Height
72 in
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Shade Color
Ivory
Shade Material
Polyester
Assembly
Unassembled
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Pattern
Honeycomb
Light Reduction - Qualitiative
Light Filtering
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Cellular Shades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.