Cordless Cellular Shades
Mfr # C.41.36.G2L
Zoro # G812515300
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
41 in
Includes Mounting Hardware
Mounting Hardware Included
Shade Height
36 in
Shade Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C.41.36.G2L
Zoro #
G812515300
UPC #
840370386829
Country of Origin
Malaysia
Dimensions
Shade Width
41 in
Shade Height
36 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Headrail Material
PVC
Pattern
Honeycomb
Shade Color
Ivory
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Light Reduction - Qualitiative
Light Filtering
Assembly
Unassembled
Description
Cordless Cellular Shades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.