Zoro Homepage

Cordless Cellular Shades

  • Mfr # C.42.72.G1B

  • Zoro # G812515607


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Light Reduction - Qualitiative
Blackout
Operation Mechanism
Cordless Manual
Shade Width
42 in
Shade Thickness
5/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C.42.72.G1B
Zoro #
G812515607
UPC #
-
Country of Origin
Malaysia

Dimensions

Shade Width
42 in
Shade Thickness
5/16 mm
Shade Height
72 in

Details

Fabric Weight
35 g
Item
Cordless Cellular Shade
Light Reduction - Qualitiative
Blackout
Operation Mechanism
Cordless Manual
Shade Material
Polyester
Assembly
Unassembled
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Pattern
Honeycomb
Shade Color
White
Includes Headrail
Headrail Included

Description

Cordless Cellular Shades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.