Zoro Homepage

Cordless Cellular Shades

  • Mfr # C.45.60.G1L

  • Zoro # G112517264


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Width
45 in
Shade Color
White
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C.45.60.G1L
Zoro #
G112517264
UPC #
-
Country of Origin
Malaysia

Dimensions

Shade Width
45 in
Shade Height
60 in
Shade Thickness
3/8 mm

Details

Fabric Weight
35 g
Item
Cordless Cellular Shade
Shade Color
White
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Unassembled
Shade Material
Polyester
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Light Reduction - Qualitiative
Light Filtering
Pattern
Honeycomb
Headrail Material
PVC

Description

Cordless Cellular Shades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.