Cordless Cellular Shades
Mfr # C.48.36.G2B
Zoro # G112514942
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Color
Ivory
Shade Width
48 in
Operation Mechanism
Cordless Manual
Pattern
Honeycomb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.48.36.G2B
Zoro #
G112514942
UPC #
840370387932
Country of Origin
Malaysia
Dimensions
Shade Width
48 in
Shade Thickness
5/16 mm
Shade Height
36 in
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Shade Color
Ivory
Operation Mechanism
Cordless Manual
Pattern
Honeycomb
Headrail Material
PVC
Shade Material
Polyester
Assembly
Unassembled
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Light Reduction - Qualitiative
Blackout
Description
Cordless Cellular Shades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.