Cordless Cellular Shades
Mfr # C.515.48.G2L
Zoro # G812518004
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Pattern
Honeycomb
Shade Material
Polyester
Shade Thickness
3/8 mm
Shade Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.515.48.G2L
Zoro #
G812518004
UPC #
840370388489
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Width
51 1/2 in
Shade Height
48 in
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Pattern
Honeycomb
Shade Material
Polyester
Shade Color
Ivory
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Light Reduction - Qualitiative
Light Filtering
Assembly
Unassembled
Description
Cordless Cellular Shades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.