Cordless Cellular Shades
Mfr # C.53.72.G1B
Zoro # G812516819
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
53 in
Light Reduction - Qualitiative
Blackout
Pattern
Honeycomb
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.53.72.G1B
Zoro #
G812516819
UPC #
-
Country of Origin
Malaysia
Dimensions
Shade Width
53 in
Shade Thickness
5/16 mm
Shade Height
72 in
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Light Reduction - Qualitiative
Blackout
Pattern
Honeycomb
Headrail Material
PVC
Shade Material
Polyester
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Assembly
Unassembled
Shade Color
White
Includes Headrail
Headrail Included
Description
Cordless Cellular Shades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.