Cordless Cellular Shades
Mfr # C.565.60.G2B
Zoro # G812518042
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Includes Headrail
Headrail Included
Shade Width
56 1/2 in
Shade Thickness
5/16 mm
Pattern
Honeycomb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.565.60.G2B
Zoro #
G812518042
UPC #
840370389295
Country of Origin
Malaysia
Dimensions
Shade Width
56 1/2 in
Shade Thickness
5/16 mm
Shade Height
60 in
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Includes Headrail
Headrail Included
Pattern
Honeycomb
Light Reduction - Qualitiative
Blackout
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Shade Material
Polyester
Assembly
Unassembled
Shade Color
Ivory
Description
Cordless Cellular Shades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.