Cordless Cellular Shades
Mfr # C.56.72.G2B
Zoro # G812516925
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Height
72 in
Shade Thickness
5/16 mm
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C.56.72.G2B
Zoro #
G812516925
UPC #
840370389233
Country of Origin
Malaysia
Dimensions
Shade Height
72 in
Shade Thickness
5/16 mm
Shade Width
56 in
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Includes Headrail
Headrail Included
Assembly
Unassembled
Pattern
Honeycomb
Shade Color
Ivory
Light Reduction - Qualitiative
Blackout
Shade Material
Polyester
Operation Mechanism
Cordless Manual
Description
Cordless Cellular Shades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.