Cordless Cellular Shades
Mfr # C.57.72.G2L
Zoro # G812517045
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
57 in
Shade Color
Ivory
Shade Height
72 in
Pattern
Honeycomb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.57.72.G2L
Zoro #
G812517045
UPC #
840370389400
Country of Origin
Malaysia
Dimensions
Shade Width
57 in
Shade Height
72 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Shade Color
Ivory
Pattern
Honeycomb
Assembly
Unassembled
Includes Headrail
Headrail Included
Shade Material
Polyester
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Light Reduction - Qualitiative
Light Filtering
Description
Cordless Cellular Shades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.