Cordless Cellular Shades
Mfr # C.595.36.G2B
Zoro # G812515355
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Headrail Material
PVC
Shade Thickness
5/16 mm
Operation Mechanism
Cordless Manual
Shade Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.595.36.G2B
Zoro #
G812515355
UPC #
840370389738
Country of Origin
Malaysia
Dimensions
Shade Thickness
5/16 mm
Shade Height
36 in
Shade Width
59 1/2 in
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Shade Color
Ivory
Includes Headrail
Headrail Included
Assembly
Unassembled
Light Reduction - Qualitiative
Blackout
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Pattern
Honeycomb
Description
Cordless Cellular Shades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.