Zoro Homepage

Cordless Cellular Shades

  • Mfr # C.595.72.G2B

  • Zoro # G812517809


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Height
72 in
Pattern
Honeycomb
Shade Width
59 1/2 in
Light Reduction - Qualitiative
Blackout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C.595.72.G2B
Zoro #
G812517809
UPC #
840370389790
Country of Origin
Malaysia

Dimensions

Shade Height
72 in
Shade Width
59 1/2 in
Shade Thickness
5/16 mm

Details

Fabric Weight
35 g
Item
Cordless Cellular Shade
Pattern
Honeycomb
Light Reduction - Qualitiative
Blackout
Shade Color
Ivory
Includes Headrail
Headrail Included
Shade Material
Polyester
Assembly
Unassembled
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual

Description

Cordless Cellular Shades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.