Cordless Cellular Shades
- Mfr # C.625.60.G2L
- Zoro # G912518065
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Light Reduction - Qualitiative
Light Filtering
Shade Width
62 1/2 in
Includes Headrail
Headrail Included
Headrail Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C.625.60.G2L
- Zoro #
- G912518065
- UPC #
- 840370390222
- Country of Origin
- Malaysia
- Fabric Weight
- 35 g
- Item
- Cordless Cellular Shade
- Light Reduction - Qualitiative
- Light Filtering
- Includes Headrail
- Headrail Included
- Headrail Material
- PVC
- Includes Mounting Hardware
- Mounting Hardware Included
- Shade Material
- Polyester
- Assembly
- Unassembled
- Pattern
- Honeycomb
- Operation Mechanism
- Cordless Manual
- Shade Color
- Ivory
Dimensions
- Shade Width
- 62 1/2 in
- Shade Thickness
- 3/8 mm
- Shade Height
- 60 in
Description
Cordless Cellular Shades
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.