Cordless Cellular Shades
Mfr # C.64.72.G2L
Zoro # G812517861
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Includes Headrail
Headrail Included
Pattern
Honeycomb
Light Reduction - Qualitiative
Light Filtering
Shade Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C.64.72.G2L
Zoro #
G812517861
UPC #
840370390482
Country of Origin
Malaysia
Dimensions
Shade Width
64 in
Shade Thickness
3/8 mm
Shade Height
72 in
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Includes Headrail
Headrail Included
Pattern
Honeycomb
Light Reduction - Qualitiative
Light Filtering
Shade Color
Ivory
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Assembly
Unassembled
Shade Material
Polyester
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Cellular Shades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.