Cordless Cellular Shades
Mfr # C.65.48.G2B
Zoro # G812515591
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Light Reduction - Qualitiative
Blackout
Includes Headrail
Headrail Included
Shade Height
48 in
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C.65.48.G2B
Zoro #
G812515591
UPC #
840370390598
Country of Origin
Malaysia
Dimensions
Shade Height
48 in
Shade Thickness
5/16 mm
Shade Width
65 in
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Light Reduction - Qualitiative
Blackout
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Unassembled
Shade Material
Polyester
Headrail Material
PVC
Pattern
Honeycomb
Operation Mechanism
Cordless Manual
Shade Color
Ivory
Description
Cordless Cellular Shades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.