Cordless Cellular Shades
Mfr # C.655.72.G1L
Zoro # G812517113
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Color
White
Shade Thickness
3/8 mm
Light Reduction - Qualitiative
Light Filtering
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C.655.72.G1L
Zoro #
G812517113
UPC #
-
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Height
72 in
Shade Width
65 1/2 in
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Shade Color
White
Light Reduction - Qualitiative
Light Filtering
Headrail Material
PVC
Includes Headrail
Headrail Included
Assembly
Unassembled
Pattern
Honeycomb
Shade Material
Polyester
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Cellular Shades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.