Zoro Homepage

Cordless Cellular Shades

  • Mfr # C.685.60.G2L

  • Zoro # G812514945


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Material
Polyester
Operation Mechanism
Cordless Manual
Shade Width
68 1/2 in
Pattern
Honeycomb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C.685.60.G2L
Zoro #
G812514945
UPC #
840370391182
Country of Origin
Malaysia

Dimensions

Shade Width
68 1/2 in
Shade Thickness
3/8 mm
Shade Height
60 in

Details

Fabric Weight
35 g
Item
Cordless Cellular Shade
Shade Material
Polyester
Operation Mechanism
Cordless Manual
Pattern
Honeycomb
Includes Mounting Hardware
Mounting Hardware Included
Light Reduction - Qualitiative
Light Filtering
Includes Headrail
Headrail Included
Assembly
Unassembled
Headrail Material
PVC
Shade Color
Ivory

Description

Cordless Cellular Shades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.