Zoro Homepage

Cordless Cellular Shades

  • Mfr # C.69.36.G2B

  • Zoro # G112517288


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Color
Ivory
Shade Height
36 in
Assembly
Unassembled
Shade Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C.69.36.G2B
Zoro #
G112517288
UPC #
840370391212
Country of Origin
Malaysia

Dimensions

Shade Height
36 in
Shade Thickness
5/16 mm
Shade Width
69 in

Details

Fabric Weight
35 g
Item
Cordless Cellular Shade
Shade Color
Ivory
Assembly
Unassembled
Shade Material
Polyester
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Pattern
Honeycomb
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Light Reduction - Qualitiative
Blackout

Description

Cordless Cellular Shades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.