Cordless Cellular Shades
Mfr # C.72.60.G1L
Zoro # G812517953
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Operation Mechanism
Cordless Manual
Shade Height
60 in
Light Reduction - Qualitiative
Light Filtering
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C.72.60.G1L
Zoro #
G812517953
UPC #
-
Country of Origin
Malaysia
Dimensions
Shade Height
60 in
Shade Width
72 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Cordless Cellular Shade
Operation Mechanism
Cordless Manual
Light Reduction - Qualitiative
Light Filtering
Headrail Material
PVC
Assembly
Unassembled
Includes Headrail
Headrail Included
Pattern
Honeycomb
Shade Color
White
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Description
Cordless Cellular Shades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.