Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-245x36

  • Zoro # G515852375


product price: $43.39
/ea

Key Features

Tiedown Included
Hold Down Bracket
Valance Height
3 1/4 in
Valance Color
White
Blind Color
White
Valance Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-245x36
Zoro #
G515852375
UPC #
840454831030
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Valance Width
25 in
Blind Height
36 in
Mount Depth
2 in
Mount Height
2 in
Blind Width
24 1/2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in

Details

Tiedown Included
Hold Down Bracket
Valance Color
White
Blind Color
White
Flammability Standards
NFPA
Valance Material
PVC
Assembly
Assembled
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Pattern
Smooth
Headrail Material
PVC
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.