
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-24x36
Zoro # G015852295
product price: $28.19
/eaKey Features
Mount Depth
2 in
Blind Height
36 in
Tiedown Included
Hold Down Bracket
Blind Width
24 in
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-24x36
Zoro #
G015852295
UPC #
840454831023
Country of Origin
China
Dimensions
Mount Depth
2 in
Blind Height
36 in
Blind Width
24 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Mount Height
2 in
Valance Width
24 1/2 in
Details
Tiedown Included
Hold Down Bracket
Valance Color
White
Headrail Material
PVC
Assembly
Assembled
Pattern
Smooth
Blind Orientation
Horizontal
Blind Material
Faux Wood
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Operation side
Left
Blind Color
White
Valance Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.