Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-255x36

  • Zoro # G115852294


product price: $43.39
/ea

Key Features

Operation side
Left
Pattern
Smooth
Blind Height
36 in
Operation Mechanism
Cordless Manual
Blind Width
25 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-255x36
Zoro #
G115852294
UPC #
840454831054
Country of Origin
China

Dimensions

Blind Height
36 in
Blind Width
25 1/2 in
Valance Depth
1/2 in
Mount Height
2 in
Valance Width
26 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in

Details

Operation side
Left
Pattern
Smooth
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Blind Material
Faux Wood
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Headrail Material
PVC
Assembly
Assembled
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Valance Color
White
Blind Color
White
Includes Headrail
Headrail Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.