
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-25x36
Zoro # G115852379
product price: $42.19
/eaKey Features
Operation side
Left
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Valance Depth
1/2 in
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-25x36
Zoro #
G115852379
UPC #
840454831047
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Blind Height
36 in
Blind Depth
2 1/4 in
Blind Width
25 in
Valance Height
3 1/4 in
Mount Height
2 in
Mount Depth
2 in
Valance Width
25 1/2 in
Details
Operation side
Left
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Operation Mechanism
Cordless Manual
Pattern
Smooth
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Valance Material
PVC
Blind Material
Faux Wood
Headrail Material
PVC
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.