
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-265x36
Zoro # G315852315
product price: $43.39
/eaKey Features
Flammability Standards
NFPA
Mount Height
2 in
Headrail Material
PVC
Valance Color
White
Valance Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-265x36
Zoro #
G315852315
UPC #
840454831078
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Width
26 1/2 in
Valance Width
27 in
Blind Height
36 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Details
Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Valance Color
White
Valance Material
PVC
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Operation side
Left
Tiedown Included
Hold Down Bracket
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Assembly
Assembled
Pattern
Smooth
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.